Skip Content
CARRY TANK MANIFOLD 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRY TANK MANIFOLD 150 PSI

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLCTM100-150
  • Mfr. Model # CTM100-150
  • UNSPSC # 40151802
  • CATALOGUE PAGE # 2797
  • Shipping Weight 0.281 lbs

Technical Specs

  • Height (In.) 1-7/8
  • Item Control Valve for Air Manifold
  • Factory Set Pressure (PSI) 150
  • Tank Mount (In.) 1/2
  • Max. Flow (CFM) 20
  • Depth (In.) 1-7/8
  • Features Safety Valve, Outlet Valve, Filler Valve, Tank Mount Fitting and Air Gauge Fitting
  • Pressure Switch Mount (In.) 1/4
  • Temp. Range (F) -40 - 180
  • Type Carry Tank
  • Sealing Temp. (Deg. F) -65 - 250
  • Width (In.) 1-3/4
  • Filler Valve Standard Tire Chuck

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List