Skip Content
CARRIER ROTATOR DRUM FK TRK 1500CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIER ROTATOR DRUM FK TRK 1500CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDCR205-15
  • Mfr. Model # DCR205-15
  • UNSPSC # 24101903
  • CATALOGUE PAGE # 1959
  • Shipping Weight 222.0 lbs

Product Details

Fork truck drum carrier/rotator allows you to easily transport and rotate steel drums using a fork truck. Drums are held securely in place by durable chain locking system. Carrier/rotator is provided with a chain to allow the drum to be rotated from the fork truck operator's seat.

Technical Specs

  • For Use With Fork Truck
  • Includes Chain and Bung Nut Wrench
  • Item Fork Truck Drum Carrier/Rotator
  • Construction Steel
  • Finish Powder Coated
  • Load Capacity 1,500 lbs.
  • Number of Drums 1
  • Type Fork Mounted
  • Overall Width 38-3/4"
  • Overall Length 30"
  • Overall Height 21-3/8"
  • Rotation 360 Degrees
  • Drum Capacity 55 gal. Drums
  • Dump Angle 360 Degrees
  • Chain Length 15 ft.
  • Clearance Between Forks 24"
  • Fork Pocket Size 7" x 2-1/2"
  • Min. Between Fork Pockets 21-3/4"
  • Forward Tilt 360 Degrees
  • Drum Rotation 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list