Skip Content
CARRIER CABLE AND HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIER CABLE AND HOSE

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JHF6
  • Mfr. Model # 6JHF6
  • UNSPSC # 24101707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Cable and Hose Carrier
  • Height 1.38"/35 mm
  • Style Open
  • Package Quantity 1
  • Length 4'
  • Type Medium
  • Number of Links 27
  • Bend Radius 3.94" / 100mm
  • Cavity Height 0.98"/24.9mm
  • Link to Link Pitch 1.81"/46.0mm
  • Loop Height 9.25"/235.0mm
  • Cavity Width 1.50" / 38mm
  • Loop Length 16.30"/414.0mm
  • Outside Width 2.13" / 54mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list