Skip Content
CARRIAGE BOLT ZP UNC 7/16-14X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 7/16-14X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.043.0200
  • Mfr. Model # U08305.043.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.071 lbs

Technical Specs

  • Finish Zinc
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Thread Size 7/16"-14"
  • Length 2"
  • Grade A
  • Drill Size 29/64"
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 0.907" - 0.969"
  • For Use With Grade A Zinc Nuts
  • Head Height 0.219" to 0.239"
  • Tensile Strength 60,000 PSI
  • Square Width 0.431" to 0.452"
  • Square Height 0.219" to 0.250"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list