Skip Content
CARRIAGE BOLT ZP UNC 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.062.0400
  • Mfr. Model # U08305.062.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 4"
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Grade Low Carbon Steel
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.219" - 1.344"
  • Tensile Strength 60,000 PSI
  • Head Height 0.313" to 0.344"
  • Square Height 0.313" to 0.344"
  • Square Width 0.616" to 0.642"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List