Skip Content
CARRIAGE BOLT ZP UNC 5/16-18X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 5/16-18X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.031.0075
  • Mfr. Model # U08305.031.0075
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.712 lbs

Technical Specs

  • Finish Zinc
  • Length 3/4"
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Thread Size 5/16"-18"
  • Grade 2
  • Drill Size 21/64"
  • Head Type Round
  • Head Dia. 0.688"
  • Meets/Exceeds ASME B18.5
  • For Use With Grade 2 Zinc Nuts
  • Tensile Strength 60,000 PSI
  • Square Width 0.307"
  • Head Height 0.156"
  • Neck Type Square
  • Square Height 0.156"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list