Skip Content
CARRIAGE BOLT ZP UNC 5/16-18X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 5/16-18X3-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08305.031.0350
  • Mfr. Model # B08305.031.0350
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.309 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 3-1/2"
  • Finish Zinc Plated
  • Drill Size 5/16"
  • Thread Size 5/16"-18"
  • Grade A
  • Head Type Round
  • Material Low Carbon Steel
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.688" - 0.719"
  • Tensile Strength 60,000 PSI
  • Head Height 0.156" to 0.176"
  • Square Height 0.156" to 0.187"
  • Square Width 0.307" to 0.324"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list