Skip Content
CARRIAGE BOLT ZP UNC 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.031.0200
  • Mfr. Model # U08305.031.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc
  • Thread Size 5/16"-18"
  • Length 2"
  • Drill Size 21/64"
  • Material Low Carbon Steel
  • Grade 2
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 0.688"
  • For Use With Grade 2 Zinc Nuts
  • Tensile Strength 60,000 PSI
  • Head Height 0.156"
  • Square Height 0.156"
  • Square Width 0.307"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list