Skip Content
CARRIAGE BOLT ZP UNC 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08305.031.0200
  • Mfr. Model # B08305.031.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Technical Specs

  • Thread Size 5/16"-18"
  • Drill Size 5/16"
  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 2"
  • Material Low Carbon Steel
  • Head Type Round
  • Head Dia. 0.688" - 0.719"
  • Meets/Exceeds ASME B18.5
  • Grade A
  • Tensile Strength 60,000 PSI
  • Square Width 0.307" to 0.324"
  • Square Height 0.156" to 0.187"
  • Head Height 0.156" to 0.176"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list