Skip Content
CARRIAGE BOLT ZP UNC 3/8-16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 3/8-16X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08305.037.0400
  • Mfr. Model # B08305.037.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.572 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 4"
  • Material Low Carbon Steel
  • Thread Size 3/8"-16"
  • Drill Size 3/8"
  • Head Type Round
  • Grade A
  • Head Dia. 0.782" - 0.844"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Head Height 0.188" to 0.208"
  • Square Height 0.188" to 0.219"
  • Neck Type Square
  • Square Width 0.368" to 0.388"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list