Skip Content
CARRIAGE BOLT ZP UNC 3/8-16X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 3/8-16X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.037.0450
  • Mfr. Model # U08305.037.0450
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 4-1/2"
  • Drill Size 3/8"
  • Thread Size 3/8"-16"
  • Grade A
  • Material Low Carbon Steel
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 0.782" - 0.844"
  • Tensile Strength 60,000 PSI
  • Head Height 0.188" to 0.208"
  • Square Height 0.188" to 0.219"
  • Square Width 0.368" to 0.388"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list