!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARRIAGE BOLT ZP UNC 3/8-16X1-3/4

CARRIAGE BOLT ZP UNC 3/8-16X1-3/4

APPROVED VENDOR

CARRIAGE BOLT ZP UNC 3/8-16X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRIAGE BOLT ZP UNC 3/8-16X1-3/4

CARRIAGE BOLT ZP UNC 3/8-16X1-3/4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU08305.037.0175
  • Mfr. Model # U08305.037.0175
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc
  • Head Height 0.188"
  • Tensile Strength 60,000 PSI
  • Material Low Carbon Steel
  • Thread Size 3/8"-16"
  • Neck Type Square

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list