Skip Content
CARRIAGE BOLT ZP UNC 3/4-10X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 3/4-10X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.075.0800
  • Mfr. Model # U08305.075.0800
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.828 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 8"
  • Drill Size 3/4"
  • Material Low Carbon Steel
  • Thread Size 3/4" - 10"
  • Grade Low Carbon Steel
  • Head Dia. 1.469" - 1.594"
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Tensile Strength 60,000 PSI
  • Square Height 0.375" to 0.406"
  • Head Height 0.375" to 0.406"
  • Square Width 0.741" to 0.768"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List