CARRIAGE BOLT ZP UNC 1/4-20X4,50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CARRIAGE BOLT ZP UNC 1/4-20X4,50/PK

FABORY

Web Price : $8.07 / PACKAGE of 50

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EBP31HZ67
  • Mfr. Model # U08305.025.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.425 lbs

Technical Specs

  • For Use With Grade 2 Zinc Nuts
  • Item Carriage Bolt
  • Drill Size 1/4"
  • Head Type Round
  • Tensile Strength 60,000 psi
  • Head Dia. 0.563" to 0.594"
  • Square Width 0.245" - 0.260"
  • Head Height 0.125" to 0.145"
  • Square Height 0.125" - 0.156"
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1/4"-20
  • Neck Type Square
  • Material Grade Grade A
  • Fastener Finish Zinc Plated
  • Carriage Bolt Type Carriage Bolt
  • Fastener Thread Direction Right Hand
  • Fastener Length 4"
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list