CARRIAGE BOLT ZP UNC 1/4-20X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRIAGE BOLT ZP UNC 1/4-20X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.025.0125
  • Mfr. Model # U08305.025.0125
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.072 lbs

Technical Specs

  • Item Carriage Bolt
  • Drill Size 17/64"
  • Head Type Round
  • Head Dia. 0.563"
  • For Use With Grade 2 Zinc Nuts
  • Tensile Strength 60,000 PSI
  • Square Height 0.125"
  • Head Height 0.125"
  • Square Width 0.245"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list