Skip Content
CARRIAGE BOLT ZP UNC 1/2-13X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 1/2-13X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08305.050.0900
  • Mfr. Model # U08305.050.0900
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.475 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc Plated
  • Length 9"
  • Thread Size 1/2"-13"
  • Material Low Carbon Steel
  • Grade Low Carbon Steel
  • Drill Size 1/2"
  • Head Dia. 1.032" - 1.094"
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Head Height 0.250" to 0.270"
  • Square Height 0.250" - 0.281"
  • Square Width 0.492" - 0.515"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list