Skip Content
CARRIAGE BOLT ZP UNC 1/2-13X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT ZP UNC 1/2-13X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08305.050.0250
  • Mfr. Model # B08305.050.0250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.711 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Drill Size 1/2"
  • Material Low Carbon Steel
  • Thread Size 1/2"-13"
  • Length 2-1/2"
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Grade A
  • Head Dia. 1.032" - 1.094"
  • Tensile Strength 60,000 PSI
  • Neck Type Square
  • Square Height 0.250" to 0.281"
  • Head Height 0.250" to 0.270"
  • Square Width 0.492" to 0.515"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List