Skip Content
CARRIAGE BOLT UNC 5/8-11X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 5/8-11X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.062.0500
  • Mfr. Model # U08300.062.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.475 lbs

Technical Specs

  • Finish Plain
  • Item Carriage Bolt
  • Length 5"
  • Material Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Grade A
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.219" - 1.344"
  • Tensile Strength 60,000 PSI
  • Head Height 0.313" to 0.344"
  • Square Width 0.616" to 0.642"
  • Neck Type Square
  • Square Height 0.313" to 0.344"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list