Skip Content
CARRIAGE BOLT UNC 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.062.0400
  • Mfr. Model # U08300.062.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Plain
  • Length 4"
  • Material Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Head Type Round
  • Grade A
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.219" - 1.344"
  • Head Height 0.313" to 0.344"
  • Square Height 0.313" to 0.344"
  • Square Width 0.616" to 0.642"
  • Tensile Strength 60,000 PSI
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list