Skip Content
CARRIAGE BOLT UNC 5/8-11X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 5/8-11X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.062.0200
  • Mfr. Model # U08300.062.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.381 lbs

Technical Specs

  • Finish Plain
  • Item Carriage Bolt
  • Length 2"
  • Material Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Grade A
  • Head Type Round
  • Head Dia. 1.219" - 1.344"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Square Height 0.313" to 0.344"
  • Square Width 0.616" to 0.642"
  • Head Height 0.313" to 0.344"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list