Skip Content
CARRIAGE BOLT UNC 5/16-18X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 5/16-18X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.031.0600
  • Mfr. Model # U08300.031.0600
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.732 lbs

Technical Specs

  • Finish Plain
  • Item Carriage Bolt
  • Length 6"
  • Material Low Carbon Steel
  • Thread Size 5/16"-18"
  • Drill Size 5/16"
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.688" - 0.719"
  • Grade A
  • For Use With Prevent Turning While the Nut is Tightened.
  • Tensile Strength 60,000 PSI
  • Square Height 0.156" to 0.187"
  • Square Width 0.307" - 0.324"
  • Head Height 0.156" to 0.176"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List