Skip Content
CARRIAGE BOLT UNC 5/16-18X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 5/16-18X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.031.0500
  • Mfr. Model # U08300.031.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.762 lbs

Technical Specs

  • Finish Plain
  • Material Low Carbon Steel
  • Item Carriage Bolt
  • Length 5"
  • Thread Size 5/16"-18"
  • Drill Size 5/16"
  • Grade A
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 0.688" - 0.719"
  • For Use With Prevent Turning While the Nut is Tightened.
  • Tensile Strength 60,000 PSI
  • Head Height 0.156" to 0.176"
  • Square Height 0.156" - 0.187"
  • Square Width 0.307" - 0.324"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list