Skip Content
CARRIAGE BOLT UNC 3/8-16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 3/8-16X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.037.0500
  • Mfr. Model # U08300.037.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Material Low Carbon Steel
  • Length 5"
  • Finish Plain
  • Item Carriage Bolt
  • Thread Size 3/8"-16"
  • Drill Size 3/8"
  • Head Type Round
  • Grade A
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.782" - 0.844"
  • Head Height 0.188" to 0.208"
  • Tensile Strength 60,000 PSI
  • Square Height 0.188" to 0.219"
  • Neck Type Square
  • Square Width 0.368" to 0.388"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list