Skip Content
CARRIAGE BOLT UNC 3/8-16X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 3/8-16X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.037.0450
  • Mfr. Model # U08300.037.0450
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Plain
  • Item Carriage Bolt
  • Thread Size 3/8"-16"
  • Length 4-1/2"
  • Material Low Carbon Steel
  • Grade A
  • Drill Size 3/8"
  • Head Type Round
  • Head Dia. 0.782" - 0.844"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Square Height 0.188" to 0.219"
  • Head Height 0.188" to 0.208"
  • Square Width 0.368" to 0.388"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list