Skip Content
CARRIAGE BOLT UNC 3/4-10X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 3/4-10X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08300.075.0500
  • Mfr. Model # B08300.075.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.191 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Plain
  • Thread Size 3/4" - 10"
  • Material Low Carbon Steel
  • Length 5"
  • Drill Size 3/4"
  • Grade A
  • Head Type Round
  • Head Dia. 1.469" - 1.594"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Head Height 0.375" to 0.406"
  • Square Height 0.375" - 0.406"
  • Square Width 0.741" - 0.768"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list