Skip Content
CARRIAGE BOLT UNC 3/4-10X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 3/4-10X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.075.0300
  • Mfr. Model # U08300.075.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.321 lbs

Technical Specs

  • Length 3"
  • Item Carriage Bolt
  • Finish Plain
  • Thread Size 3/4" - 10"
  • Material Low Carbon Steel
  • Grade A
  • Drill Size 3/4"
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.469" - 1.594"
  • Square Height 0.375" to 0.406"
  • Tensile Strength 60,000 PSI
  • Head Height 0.375" to 0.406"
  • Neck Type Square
  • Square Width 0.741" to 0.768"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list