Skip Content
CARRIAGE BOLT UNC 3/4-10X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 3/4-10X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.075.0200
  • Mfr. Model # U08300.075.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.483 lbs

Technical Specs

  • Drill Size 49/64"
  • Finish Plain
  • Item Carriage Bolt
  • Thread Size 3/4" - 10"
  • Length 2"
  • Material Alloy steel
  • Grade 8
  • Head Type Round
  • Meets/Exceeds ASME B18.5 AND SAE J429
  • Head Dia. 1.594"
  • Tensile Strength 150,000 PSI
  • Head Height 0.406"
  • Square Width 0.768"
  • Square Height 0.406"
  • Neck Type Square
  • For Use With Grade 8 Hex Nuts

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list