CARRIAGE BOLT UNC 1/4-20X4-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRIAGE BOLT UNC 1/4-20X4-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.025.0450
  • Mfr. Model # U08300.025.0450
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 919
  • Shipping Weight 2.701 lbs

Technical Specs

  • Finish Plain
  • Length 4-1/2"
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Thread Size 1/4"-20"
  • Drill Size 1/4"
  • Head Type Round
  • Grade A
  • Head Dia. 0.563" - 0.594"
  • Meets/Exceeds ASME B18.5
  • For Use With Prevent Turning While the Nut is Tightened.
  • Tensile Strength 60,000 PSI
  • Head Height 0.125" to 0.145"
  • Square Height 0.125" - 0.156"
  • Square Width 0.245" - 0.260"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list