Skip Content
CARRIAGE BOLT UNC 1/4-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 1/4-20X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.025.0100
  • Mfr. Model # U08300.025.0100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.753 lbs

Technical Specs

  • Material Alloy Steel
  • Finish Plain
  • Item Carriage Bolt
  • Length 1"
  • Thread Size 1/4"-20"
  • Drill Size 17/64"
  • Grade 8
  • Head Type Round
  • Meets/Exceeds ASME B18.5 and SAE J429
  • Head Dia. 0.594"
  • For Use With Grade 8 Hex Nuts
  • Tensile Strength 150,000 PSI
  • Head Height 0.145"
  • Square Height 0.156"
  • Square Width 0.260"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list