Skip Content
CARRIAGE BOLT UNC 1/2-13X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 1/2-13X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08300.050.0400
  • Mfr. Model # B08300.050.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.311 lbs

Technical Specs

  • Length 4"
  • Finish Plain
  • Item Carriage Bolt
  • Thread Size 1/2"-13"
  • Material Low Carbon Steel
  • Grade A
  • Head Type Round
  • Drill Size 1/2"
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.032" - 1.094"
  • Tensile Strength 60,000 PSI
  • Head Height 0.250" to 0.270"
  • Square Height 0.250" to 0.281"
  • Neck Type Square
  • Square Width 0.492" to 0.515"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list