Skip Content
CARRIAGE BOLT UNC 1/2-13X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 1/2-13X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.050.0300
  • Mfr. Model # U08300.050.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Plain
  • Length 3"
  • Item Carriage Bolt
  • Material Alloy Steel
  • Thread Size 1/2"-13"
  • Drill Size 33/64"
  • Grade 8
  • Meets/Exceeds ASME B18.5 and SAE J429
  • Head Dia. 1.094"
  • Head Type Round
  • For Use With Grade 8 Hex Nuts
  • Tensile Strength 150,000 PSI
  • Head Height 0.270"
  • Square Width 0.515"
  • Square Height 0.281"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list