Skip Content
CARRIAGE BOLT UNC 1/2-13X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT UNC 1/2-13X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08300.050.0200
  • Mfr. Model # U08300.050.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.401 lbs

Technical Specs

  • Length 2"
  • Finish Plain
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Thread Size 1/2"-13"
  • Drill Size 1/2"
  • Head Dia. 1.032" - 1.094"
  • Grade A
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Square Width 0.492" to 0.515"
  • Head Height 0.250" to 0.270"
  • Neck Type Square
  • Square Height 0.250" to 0.281"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list