Skip Content
CARRIAGE BOLT SS18-8 UNC 5/16X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS18-8 UNC 5/16X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.031.0150
  • Mfr. Model # U51500.031.0150
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 0.04 lbs

Technical Specs

  • Length 1-1/2"
  • Item Carriage Bolt
  • Thread Size 5/16"-18"
  • Drill Size 5/16"
  • Grade SS 18-8
  • Tensile Strength As Per ASTM F593
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.688" - 0.719"
  • Material Stainless Steel
  • Finish Plain
  • Head Height 0.156" to 0.176"
  • Square Width 0.307" - 0.324"
  • Square Height 0.156" to 0.187"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list