Skip Content
CARRIAGE BOLT SS18-8 UNC 3/8X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS18-8 UNC 3/8X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB51500.037.0150
  • Mfr. Model # B51500.037.0150
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.928 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 1-1/2"
  • Drill Size 3/8"
  • Grade SS 18-8
  • Tensile Strength As Per ASTM F593
  • Meets/Exceeds ASME B18.5
  • Thread Size 3/8"-16"
  • Head Type Round
  • Head Dia. 0.782" - 0.844"
  • Finish Plain
  • Material Stainless Steel
  • Square Width 0.368" - 0.388"
  • Square Height 0.188" - 0.219"
  • Neck Type Square
  • Head Height 0.188" to 0.208"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list