Skip Content
CARRIAGE BOLT SS18-8 UNC 1/4X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS18-8 UNC 1/4X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.025.0050
  • Mfr. Model # U51500.025.0050
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 1/2"
  • Thread Size 1/4"-20"
  • Item Carriage Bolt
  • Drill Size 17/64"
  • Grade SS 18-8
  • Tensile Strength 100 - 150 KSI
  • Head Type Round
  • Meets/Exceeds ANSI/ASME B18.5, RoHS compliant
  • Head Dia. 0.563" - 0.594"
  • For Use With 18-8 Stainless Steel Nuts
  • Finish Plain
  • Material Stainless Steel
  • Head Height 0.125" to 0.145"
  • Square Height 0.125" to 0.156"
  • Square Width 0.245" to 0.260"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list