Skip Content
CARRIAGE BOLT SS18-8 UNC 1/2X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS18-8 UNC 1/2X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.050.0250
  • Mfr. Model # U51500.050.0250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 3.952 lbs

Technical Specs

  • Item Carriage Bolt
  • Drill Size 1/2"
  • Length 2-1/2"
  • Thread Size 1/2"-13"
  • Grade SS 18-8
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Tensile Strength As Per ASTM F593
  • Head Dia. 1.032" - 1.094"
  • Finish Plain
  • Material Stainless Steel
  • Square Height 0.250" to 0.281"
  • Head Height 0.250" to 0.270"
  • Neck Type Square
  • Square Width 0.492" to 0.515"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list