Skip Content
CARRIAGE BOLT SS 18-8 UNC 5/16-18X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS 18-8 UNC 5/16-18X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.031.0300
  • Mfr. Model # U51500.031.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 3.175 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 3"
  • Thread Size 5/16"-18"
  • Drill Size 5/16"
  • Grade SS 18-8
  • Head Dia. 0.688" - 0.719"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength As Per ASTM F593
  • Head Type Round
  • Finish Plain
  • Material Stainless Steel
  • Head Height 0.156" to 0.176"
  • Square Width 0.307" to 0.324"
  • Neck Type Square
  • Square Height 0.156" to 0.187"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list