Skip Content
CARRIAGE BOLT SS 18-8 UNC 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS 18-8 UNC 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.031.0200
  • Mfr. Model # U51500.031.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 4.74 lbs

Technical Specs

  • Length 2"
  • Item Carriage Bolt
  • Thread Size 5/16"-18"
  • Grade SS 18-8
  • Drill Size 5/16"
  • Head Dia. 0.688" - 0.719"
  • Tensile Strength As Per ASTM F593
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Material Stainless Steel
  • Head Height 0.156" to 0.176"
  • Square Height 0.156" to 0.187"
  • Finish Plain
  • Square Width 0.307" to 0.324"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List