Skip Content
CARRIAGE BOLT SS 18-8 UNC 3/8-16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS 18-8 UNC 3/8-16X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.037.0500
  • Mfr. Model # U51500.037.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 1.422 lbs

Technical Specs

  • Item Carriage Bolt
  • Drill Size 3/8"
  • Grade SS 18-8
  • Length 5"
  • Head Type Round
  • Thread Size 3/8"-16"
  • Tensile Strength As Per ASTM F593
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.782" - 0.844"
  • Finish Plain
  • Material Stainless Steel
  • Head Height 0.188" to 0.208"
  • Square Height 0.188" - 0.219"
  • Neck Type Square
  • Square Width 0.368" - 0.388"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list