Skip Content
CARRIAGE BOLT SS 18-8 UNC 3/8-16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT SS 18-8 UNC 3/8-16X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51500.037.0300
  • Mfr. Model # U51500.037.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 982
  • Shipping Weight 2.339 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 3"
  • Grade SS 18-8
  • Drill Size 3/8"
  • Thread Size 3/8"-16"
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Tensile Strength As Per ASTM F593
  • Head Dia. 0.782" - 0.844"
  • Finish Plain
  • Material Stainless Steel
  • Square Height 0.188" to 0.219"
  • Head Height 0.188" to 0.208"
  • Square Width 0.368" to 0.388"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list