Skip Content
CARRIAGE BOLT HDG UNC 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.062.0400
  • Mfr. Model # U08307.062.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.77 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Length 4"
  • Item Carriage Bolt
  • Thread Size 5/8-11"
  • Head Type Round
  • Grade Low Carbon Steel
  • Drill Size 5/8"
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.219" - 1.344"
  • Tensile Strength 60,000 PSI
  • Head Height 0.313" to 0.344"
  • Square Width 0.616" to 0.642"
  • Square Height 0.313" to 0.344"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list