Skip Content
CARRIAGE BOLT HDG UNC 5/8-11X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 5/8-11X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08307.062.0300
  • Mfr. Model # B08307.062.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.515 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Grade A
  • Head Type Round
  • Item Carriage Bolt
  • Length 3"
  • Head Dia. 1.219" - 1.344"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Head Height 0.313" to 0.344"
  • Square Height 0.313" - 0.344"
  • Square Width 0.616" - 0.642"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list