Skip Content
CARRIAGE BOLT HDG UNC 5/8-11X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 5/8-11X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.062.0200
  • Mfr. Model # U08307.062.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.381 lbs

Technical Specs

  • Material Low Carbon Steel
  • Finish Hot Dip Galvanized
  • Item Carriage Bolt
  • Length 2"
  • Grade Low Carbon Steel
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 1.219" - 1.344"
  • Tensile Strength 60,000 PSI
  • Head Height 0.313" to 0.344"
  • Square Height 0.313" - 0.344"
  • Neck Type Square
  • Square Width 0.616" - 0.642"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list