CARRIAGE BOLT HDG UNC 5/8-11X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARRIAGE BOLT HDG UNC 5/8-11X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.062.0250
  • Mfr. Model # U08307.062.0250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.734 lbs

Technical Specs

  • Item Carriage Bolt
  • Drill Size 5/8"
  • Head Type Round
  • Head Dia. 1.219" - 1.344"
  • Tensile Strength 60,000 PSI
  • Square Height 0.313" - 0.344"
  • Neck Type Square
  • Head Height 0.313" to 0.344"
  • Square Width 0.616" - 0.642"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list