Skip Content
CARRIAGE BOLT HDG UNC 3/8-16X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 3/8-16X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.037.0500
  • Mfr. Model # U08307.037.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.422 lbs

Technical Specs

  • Material Low Carbon Steel
  • Length 5"
  • Finish Hot Dip Galvanized
  • Item Carriage Bolt
  • Thread Size 3/8"-16"
  • Drill Size 3/8"
  • Grade Low Carbon Steel
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.782" - 0.844"
  • Tensile Strength 60,000 PSI
  • Square Height 0.188" - 0.219"
  • Head Height 0.188" to 0.208"
  • Square Width 0.368" - 0.388"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list