Skip Content
CARRIAGE BOLT HDG UNC 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 1/4-20X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.025.0200
  • Mfr. Model # U08307.025.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.822 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Low Carbon Steel
  • Item Carriage Bolt
  • Length 2"
  • Meets/Exceeds ASME B18.5
  • Drill Size 1/4"
  • Thread Size 1/4"-20"
  • Grade Low Carbon Steel
  • Head Type Round
  • Head Dia. 0.563"
  • For Use With Grade 2 Galvanized Nuts
  • Tensile Strength 60,000 PSI
  • Square Height 0.125"
  • Head Height 0.125"
  • Square Width 0.245"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list