Skip Content
CARRIAGE BOLT HDG UNC 1/4-20X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 1/4-20X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.025.0125
  • Mfr. Model # U08307.025.0125
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.072 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Carriage Bolt
  • Length 1-1/4"
  • Thread Size 1/4"-20"
  • Material Low Carbon Steel
  • Grade Low Carbon Steel
  • Drill Size 1/4"
  • Meets/Exceeds ASME B18.5
  • Head Type Round
  • Head Dia. 0.563"
  • For Use With Grade 2 Galvanized Nuts
  • Tensile Strength 60,000 PSI
  • Head Height 0.125"
  • Square Height 0.125"
  • Square Width 0.245"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list