Skip Content
CARRIAGE BOLT HDG UNC 1/2-13X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT HDG UNC 1/2-13X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08307.050.0400
  • Mfr. Model # U08307.050.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.231 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Carriage Bolt
  • Length 4"
  • Drill Size 1/2"
  • Thread Size 1/2"-13"
  • Material Low Carbon Steel
  • Head Type Round
  • Grade Low Carbon Steel
  • Head Dia. 1.032" - 1.094"
  • Meets/Exceeds ASME B18.5
  • Tensile Strength 60,000 PSI
  • Square Height 0.250" - 0.281"
  • Neck Type Square
  • Head Height 0.250" to 0.270"
  • Square Width 0.492" - 0.515"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list