Skip Content
CARRIAGE BOLT GR5 ZP UNC 5/8-11X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 5/8-11X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08320.062.0300
  • Mfr. Model # U08320.062.0300
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.064 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 3"
  • Thread Size 5/8-11"
  • Drill Size 5/8"
  • Grade 5
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Tensile Strength As Per Grade 5 SAE J429
  • Head Dia. 1.219" - 1.344"
  • Material Steel
  • Square Height 0.313" - 0.344"
  • Head Height 0.313" to 0.344"
  • Neck Type Square
  • Square Width 0.616" - 0.642"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list