Skip Content
CARRIAGE BOLT GR5 ZP UNC 3/8-16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 3/8-16X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08320.037.0400
  • Mfr. Model # B08320.037.0400
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.572 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 3"
  • Drill Size 3/8"
  • Thread Size 3/8"-16"
  • Grade 5
  • Head Type Round
  • Tensile Strength As Per Grade 5 SAE J429
  • Meets/Exceeds ASME B18.5
  • Head Dia. 0.782" - 0.844"
  • Material Steel
  • Head Height 0.188" to 0.208"
  • Square Width 0.368" - 0.388"
  • Square Height 0.188" - 0.219"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list